Zoro Homepage

Black HDPE HDPE Bar 12" L x 3/4" W x 1/4" Thick

  • Mfr # BULK-PS-PE-845

  • Zoro # G7852832


product price: $0.74
/ea
Sold in multiples of 12 for $8.88

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-845
Zoro #
G7852832
UPC #
193005098902
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
3/4"
Plastic Length
12"
Nominal Size
3/4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Grade
Marine
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.021 in
Friction Rating
Slippery
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Shape
Rectangular
Friction Coefficient
0.31
UV Resistant
Yes
Machinability
Not Rated
Tensile Strength Rating
Poor
Wear Factor
Good
Water Absorption
0.05 %
Corrosion and Chemical Resistance
Good
Plastic Hardness
64D
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Temperature Range
-100 Degrees to 180 Degrees F
Material
HDPE
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
85 HRR
Weight
0.08 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.