Zoro Homepage

Black HDPE HDPE Bar 12" L x 3/4" W x 3/4" Thick

  • Mfr # BULK-PS-PE-937

  • Zoro # G7857209


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-937
Zoro #
G7857209
UPC #
193005099985
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
3/4"
Plastic Length
12"
Nominal Size
3/4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.064 in
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.05 %
Wear Factor
Good
Friction Rating
Slippery
Shape
Rectangular
Friction Coefficient
0.31
UV Resistant
Yes
Plastic Hardness
64D
Material
HDPE
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Temperature Range
-100 Degrees to 180 Degrees F
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Grade
Marine
Minimum Temperature
-100 Degrees F
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Weight
0.23 lb
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 0.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.