Zoro Homepage

Black HDPE HDPE Bar 12" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PE-1007

  • Zoro # G7855614


product price: $13.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-1007
Zoro #
G7855614
UPC #
193005100803
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Grade
Marine
Plastic Clarity
Opaque
Machinability
Not Rated
UV Resistant
Yes
Plastic Hardness
64D
Plastic Hardness Rating
Medium
Material
HDPE
Water Absorption
0.05 %
Temperature Range
-100 Degrees to 180 Degrees F
Friction Coefficient
0.31
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Good
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.085 in
Shape
Rectangular
Friction Rating
Slippery
Plastic Density
0.034 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Weight
2.07 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
85 HRR

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.