Zoro Homepage

Black HDPE HDPE Bar 12" L x 6" W x 1" Thick

  • Mfr # BULK-PS-PE-1011

  • Zoro # G7852598


product price: $23.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-1011
Zoro #
G7852598
UPC #
193005100841
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
12"
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Friction Rating
Slippery
Grade
Marine
Friction Coefficient
0.31
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+/-0.085 in
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption
0.05 %
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
64D
Tensile Strength Rating
Poor
Machinability
Not Rated
Water Absorption Rating
Excellent
Material
HDPE
Wear Factor
Good
Plastic Clarity
Opaque
UV Resistant
Yes
Shape
Rectangular
Temperature Range
-100 Degrees to 180 Degrees F
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.1 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.