Zoro Homepage

Black HDPE HDPE Bar 24" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PE-992

  • Zoro # G7850498


product price: $10.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-992
Zoro #
G7850498
UPC #
193005100612
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
24"
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Temperature Range
-100 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Slippery
Wear Factor
Good
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Friction Coefficient
0.31
Water Absorption
0.05 %
Plastic Clarity
Opaque
Plastic Hardness
64D
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Minimum Temperature
-100 Degrees F
Plastic Thickness Tolerance
+/-0.085 in
Material
HDPE
Machinability
Not Rated
Grade
Marine
UV Resistant
Yes
Shape
Rectangular
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Standards
Not Rated
Weight
1.23 lb
Shore Hardness
64 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.