Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black HDPE HDPE Bar 24" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-946

  • Zoro # G7849402


product price: $9.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-946
Zoro #
G7849402
UPC #
193005100131
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
24"
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Water Absorption Rating
Excellent
Machinability
Not Rated
Material
HDPE
Friction Coefficient
0.31
UV Resistant
Yes
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.064 in
Water Absorption
0.05 %
Minimum Temperature
-100 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Wear Factor
Good
Shape
Rectangular
Impact Strength Rating
Poor
Grade
Marine
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Weight
0.92 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
64 Shore D

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.