Zoro Homepage

Black HDPE HDPE Bar 24" L x 1" W x 3/4" Thick

  • Mfr # BULK-PS-PE-942

  • Zoro # G7848772


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-942
Zoro #
G7848772
UPC #
193005100032
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Wear Factor
Good
Plastic Hardness Rating
Medium
Water Absorption
0.05 %
Friction Coefficient
0.31
Shape
Rectangular
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Plastic Hardness
64D
Grade
Marine
Machinability
Not Rated
Friction Rating
Slippery
Material
HDPE
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.064 in
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
64 Shore D
Weight
0.78 lb
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.