Zoro Homepage

Black HDPE HDPE Bar 24" L x 1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-888

  • Zoro # G7843909


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-888
Zoro #
G7843909
UPC #
193005099374
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1/2"
Plastic Length
24"
Nominal Size
1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Temperature Range
-100 Degrees to 180 Degrees F
Shape
Rectangular
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Friction Coefficient
0.31
Maximum Temperature
180 Degrees F
UV Resistant
Yes
Material
HDPE
Machinability
Not Rated
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Grade
Marine
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.043 in
Minimum Temperature
-100 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.05 %
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Wear Factor
Good
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.21 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRR
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.