Zoro Homepage

Black HDPE HDPE Bar 24" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-862

  • Zoro # G7850218


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-862
Zoro #
G7850218
UPC #
193005099091
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 24 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
UV Resistant
Yes
Tensile Strength Rating
Poor
Grade
Marine
Machinability
Not Rated
Wear Factor
Good
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Plastic Clarity
Opaque
Water Absorption
0.05 %
Material
HDPE
Water Absorption Rating
Excellent
Friction Coefficient
0.31
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.021 in
Plastic Hardness
64D
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.51 lb
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.