Zoro Homepage

Black HDPE HDPE Bar 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-904

  • Zoro # G7847284


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-904
Zoro #
G7847284
UPC #
193005099541
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Corrosion and Chemical Resistance
Good
Plastic Hardness
64D
Grade
Marine
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Machinability
Not Rated
Water Absorption Rating
Excellent
Friction Rating
Slippery
Shape
Rectangular
UV Resistant
Yes
Plastic Thickness Tolerance
+/-0.043 in
Friction Coefficient
0.31
Wear Factor
Good
Water Absorption
0.05 %
Temperature Range
-100 Degrees to 180 Degrees F
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Material
HDPE
Plastic Hardness Rating
Medium
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.04 lb
Scratch-Resistant
Not Scratch-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.