Zoro Homepage

Black HDPE HDPE Bar 24" L x 3/4" W x 3/4" Thick

  • Mfr # BULK-PS-PE-938

  • Zoro # G7858119


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-938
Zoro #
G7858119
UPC #
193005099992
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
3/4"
Plastic Length
24"
Nominal Size
3/4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.05 %
Plastic Hardness
64D
Shape
Rectangular
Wear Factor
Good
Material
HDPE
Plastic Thickness Tolerance
+/-0.064 in
Impact Strength Rating
Poor
Grade
Marine
Water Absorption Rating
Excellent
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Density
0.034 lb/cu in
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
UV Resistant
Yes
Friction Coefficient
0.31
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
Weight
0.46 lb
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D

Description

HDPE Bar, HDPE, Marine, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.