Zoro Homepage

Black HDPE HDPE Bar 36" L x 2-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-909

  • Zoro # G7849649


product price: $13.89
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-909
Zoro #
G7849649
UPC #
193005099602
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Friction Coefficient
0.31
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Good
Machinability
Not Rated
Impact Strength Rating
Poor
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Material
HDPE
Grade
Marine
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.043 in
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
64D
Shape
Rectangular
Water Absorption Rating
Excellent
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.53 lb
Rockwell Hardness
85 HRR
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.