Zoro Homepage

Black HDPE HDPE Bar 36" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-863

  • Zoro # G7848842


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-863
Zoro #
G7848842
UPC #
193005099107
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 36 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Machinability
Not Rated
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Impact Strength Rating
Poor
Wear Factor
Good
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Grade
Marine
Water Absorption Rating
Excellent
Friction Coefficient
0.31
Maximum Temperature
180 Degrees F
Plastic Hardness
64D
Plastic Clarity
Opaque
Material
HDPE
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.021 in
Water Absorption
0.05 %
Friction Rating
Slippery
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Weight
0.77 lb
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.