Zoro Homepage

Black HDPE HDPE Bar 36" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-PE-913

  • Zoro # G7853088


product price: $20.89
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-913
Zoro #
G7853088
UPC #
193005099640
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Wear Factor
Good
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Water Absorption Rating
Excellent
Friction Coefficient
0.31
Machinability
Not Rated
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Material
HDPE
Minimum Temperature
-100 Degrees F
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.043 in
Plastic Hardness Rating
Medium
UV Resistant
Yes
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Water Absorption
0.05 %
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
64 Shore D
Flexural Modulus
Not Rated
Weight
2.33 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.