Zoro Homepage

Black HDPE HDPE Bar 36" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-PE-867

  • Zoro # G7847004


product price: $9.49
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-867
Zoro #
G7847004
UPC #
193005099145
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
36"
Nominal Size
3 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
UV Resistant
Yes
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Material
HDPE
Plastic Hardness
64D
Machinability
Not Rated
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Plastic Density
0.034 lb/cu in
Wear Factor
Good
Water Absorption
0.05 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.021 in
Shape
Rectangular
Friction Coefficient
0.31
Grade
Marine
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
85 HRR
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
1.17 lb
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.