Zoro Homepage

Black HDPE HDPE Bar 36" L x 3/4" W x 1/2" Thick

  • Mfr # BULK-PS-PE-893

  • Zoro # G7849524


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-893
Zoro #
G7849524
UPC #
193005099428
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
3/4"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3/4 in W x 36 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Medium
Temperature Range
-100 Degrees to 180 Degrees F
Material
HDPE
Shape
Rectangular
Plastic Hardness
64D
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Impact Strength Rating
Poor
Grade
Marine
Water Absorption Rating
Excellent
Water Absorption
0.05 %
Tensile Strength Rating
Poor
UV Resistant
Yes
Plastic Density
0.034 lb/cu in
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.043 in
Friction Coefficient
0.31
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRR
Flexural Modulus
Not Rated
Weight
0.46 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
64 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 0.75 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.