Zoro Homepage

Black HDPE HDPE Bar 36" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-PE-917

  • Zoro # G7855720


product price: $27.25
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-917
Zoro #
G7855720
UPC #
193005099688
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength Rating
Poor
Plastic Hardness
64D
Friction Rating
Slippery
Friction Coefficient
0.31
Plastic Hardness Rating
Medium
Material
HDPE
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Minimum Temperature
-100 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Grade
Marine
Water Absorption
0.05 %
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Machinability
Not Rated
Plastic Thickness Tolerance
+/-0.043 in
Wear Factor
Good
Shape
Rectangular
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
3.1 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.