Zoro Homepage

Black HDPE HDPE Bar 48" L x 1-1/2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-902

  • Zoro # G7850918


product price: $12.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-902
Zoro #
G7850918
UPC #
193005099527
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
1-1/2"
Plastic Length
48"
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Wear Factor
Good
Water Absorption
0.05 %
Shape
Rectangular
Grade
Marine
Material
HDPE
Tensile Strength Rating
Poor
Plastic Hardness
64D
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Impact Strength Rating
Poor
UV Resistant
Yes
Machinability
Not Rated
Plastic Hardness Rating
Medium
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.043 in
Plastic Density
0.034 lb/cu in
Plastic Clarity
Opaque
Friction Coefficient
0.31
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR
Weight
1.23 lb
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.