Zoro Homepage

Black HDPE HDPE Bar 48" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-856

  • Zoro # G7850522


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-856
Zoro #
G7850522
UPC #
193005099022
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
48"
Nominal Size
1 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Friction Rating
Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.31
Plastic Density
0.034 lb/cu in
Temperature Range
-100 Degrees to 180 Degrees F
Minimum Temperature
-100 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.021 in
Water Absorption Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption
0.05 %
Impact Strength Rating
Poor
Wear Factor
Good
Machinability
Not Rated
Material
HDPE
Plastic Hardness Rating
Medium
Grade
Marine
Plastic Hardness
64D
Tensile Strength Rating
Poor
Shape
Rectangular
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.62 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.