Zoro Homepage

Black HDPE HDPE Bar 48" L x 1-1/2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-948

  • Zoro # G7849980


product price: $19.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-948
Zoro #
G7849980
UPC #
193005100155
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Grade
Marine
Water Absorption Rating
Excellent
Plastic Hardness
64D
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.064 in
Temperature Range
-100 Degrees to 180 Degrees F
Wear Factor
Good
Machinability
Not Rated
Material
HDPE
Shape
Rectangular
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Minimum Temperature
-100 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Friction Rating
Slippery
UV Resistant
Yes
Plastic Clarity
Opaque
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.31
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.84 lb
Rockwell Hardness
85 HRR
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.