Zoro Homepage

Black HDPE HDPE Bar 48" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-PE-852

  • Zoro # G7857629


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-852
Zoro #
G7857629
UPC #
193005098988
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Maximum Temperature
180 Degrees F
Wear Factor
Good
UV Resistant
Yes
Plastic Hardness Rating
Medium
Plastic Hardness
64D
Machinability
Not Rated
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.31
Water Absorption Rating
Excellent
Shape
Rectangular
Friction Rating
Slippery
Grade
Marine
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Material
HDPE
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.021 in
Temperature Range
-100 Degrees to 180 Degrees F
Minimum Temperature
-100 Degrees F
Water Absorption
0.05 %
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
0.52 lb
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.