Zoro Homepage

Black HDPE HDPE Bar 48" L x 3/4" W x 3/4" Thick

  • Mfr # BULK-PS-PE-940

  • Zoro # G7846313


product price: $11.79
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-940
Zoro #
G7846313
UPC #
193005100018
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
3/4"
Plastic Length
48"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3/4 in W x 48 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Maximum Temperature
180 Degrees F
Water Absorption
0.05 %
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Friction Rating
Slippery
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Marine
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Shape
Rectangular
Wear Factor
Good
Plastic Density
0.034 lb/cu in
Plastic Thickness Tolerance
+/-0.064 in
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
UV Resistant
Yes
Impact Strength Rating
Poor
Friction Coefficient
0.31
Material
HDPE
Water Absorption Rating
Excellent
Standards
Not Rated
Weight
0.92 lb
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.