Zoro Homepage

Black HDPE HDPE Bar 48" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PE-964

  • Zoro # G7846593


product price: $38.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-964
Zoro #
G7846593
UPC #
193005100360
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
48"
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Grade
Marine
Plastic Clarity
Opaque
Friction Rating
Slippery
Water Absorption
0.05 %
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Material
HDPE
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.064 in
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Hardness
64D
Friction Coefficient
0.31
Shape
Rectangular
Impact Strength Rating
Poor
Wear Factor
Good
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Weight
6.2 lb
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.