Zoro Homepage

Black HDPE HDPE Bar 48" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PE-922

  • Zoro # G7852029


product price: $46.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-922
Zoro #
G7852029
UPC #
193005099749
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
48"
Nominal Size
6 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Material Type
Marine
Plastic Clarity
Opaque
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Friction Rating
Slippery
Water Absorption
0.05 %
Machinability
Not Rated
Plastic Hardness
64D
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.043 in
Water Absorption Rating
Excellent
Friction Coefficient
0.31
Minimum Temperature
-100 Degrees F
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Material
HDPE
Plastic Hardness Rating
Medium
UV Resistant
Yes
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
85 HRR
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Weight
6.2 lb
Flexural Modulus
Not Rated

Description

HDPE Bar, HDPE, Marine, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.