Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black HDPE HDPE Sheet 12" L x 12" W x 1" Thick

  • Mfr # BULK-PS-PE-971

  • Zoro # G7844983


product price: $46.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-971
Zoro #
G7844983
UPC #
193005100438
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.085 in
Tensile Strength Rating
Poor
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Wear Factor
Good
Shape
Square
Plastic Hardness
64D
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Plastic Hardness Rating
Medium
UV Resistant
Yes
Material
HDPE
Water Absorption
0.05 %
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
Grade
Marine
Friction Rating
Slippery
Standards
Not Rated
Rockwell Hardness
50 HRM
Elongation
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Weight
6.2 lb
Shore Hardness
64 Shore D
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.