Zoro Homepage

Black HDPE HDPE Sheet 12" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PE-879

  • Zoro # G7846079


product price: $22.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-879
Zoro #
G7846079
UPC #
193005099275
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+/-0.043 in
Maximum Temperature
180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Wear Factor
Good
UV Resistant
Yes
Backing Type
No Backing
Plastic Hardness
64D
Plastic Hardness Rating
Medium
Material
HDPE
Tensile Strength Rating
Poor
Water Absorption
0.05 %
Machinability
Not Rated
Shape
Square
Minimum Temperature
-100 Degrees F
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.31
Plastic Clarity
Opaque
Grade
Marine
Impact Strength Rating
Poor
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Weight
3.1 lb
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
64 Shore D
Rockwell Hardness
50 HRM
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.