Zoro Homepage

Black HDPE HDPE Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PE-925

  • Zoro # G7852729


product price: $32.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-925
Zoro #
G7852729
UPC #
193005099909
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Water Absorption
0.05 %
Plastic Hardness
64D
Wear Factor
Good
Plastic Thickness Tolerance
+/-0.064 in
Machinability
Not Rated
Material
HDPE
Friction Coefficient
0.31
Backing Type
No Backing
Minimum Temperature
-100 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
UV Resistant
Yes
Impact Strength Rating
Poor
Shape
Square
Temperature Range
-100 Degrees to 180 Degrees F
Friction Rating
Slippery
Grade
Marine
Maximum Temperature
180 Degrees F
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
4.65 lb
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Shore Hardness
64 Shore D
Rockwell Hardness
50 HRM
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.