Zoro Homepage

Black HDPE HDPE Sheet 24" L x 12" W x 1" Thick

  • Mfr # BULK-PS-PE-972

  • Zoro # G7843951


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-972
Zoro #
G7843951
UPC #
193005100445
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Plastic Hardness Rating
Medium
Friction Coefficient
0.31
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Temperature Range
-100 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
64D
Plastic Clarity
Opaque
Material
HDPE
Water Absorption
0.05 %
Machinability
Not Rated
Backing Type
No Backing
Water Absorption Rating
Excellent
Minimum Temperature
-100 Degrees F
Friction Rating
Slippery
Grade
Marine
Plastic Density
0.034 lb/cu in
Tensile Strength Rating
Poor
UV Resistant
Yes
Impact Strength Rating
Poor
Wear Factor
Good
Plastic Thickness Tolerance
+/-0.085 in
Standards
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
64 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
50 HRM
Weight
12.39 lb
Product Type
Plastic Sheet

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.