Zoro Homepage

Black HDPE HDPE Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PE-834

  • Zoro # G7853304


product price: $30.35
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-834
Zoro #
G7853304
UPC #
193005098780
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Good
Material
HDPE
Grade
Marine
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Water Absorption
0.05 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.021 in
Friction Rating
Slippery
UV Resistant
Yes
Plastic Hardness Rating
Medium
Shape
Rectangle
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Friction Coefficient
0.31
Temperature Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
3.1 lb
Flexural Modulus
Not Rated
Elongation
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.