Zoro Homepage

Black HDPE HDPE Sheet 24" L x 24" W x 1" Thick

  • Mfr # BULK-PS-PE-974

  • Zoro # G7844782


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-974
Zoro #
G7844782
UPC #
193005100469
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Shape
Square
Maximum Temperature
180 Degrees F
Water Absorption
0.05 %
Plastic Density
0.034 lb/cu in
Grade
Marine
Friction Coefficient
0.31
Impact Strength Rating
Poor
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Hardness
64D
Machinability
Not Rated
Water Absorption Rating
Excellent
Friction Rating
Slippery
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Backing Type
No Backing
Temperature Range
-100 Degrees to 180 Degrees F
Wear Factor
Good
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.085 in
Material
HDPE
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Product Type
Plastic Sheet
Weight
24.77 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRM

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.