Zoro Homepage

Black HDPE HDPE Sheet 24" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-PE-882

  • Zoro # G7846234


product price: $73.89
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-882
Zoro #
G7846234
UPC #
193005099305
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Grade
Marine
Plastic Thickness Tolerance
+/-0.043 in
UV Resistant
Yes
Water Absorption
0.05 %
Wear Factor
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Backing Type
No Backing
Friction Coefficient
0.31
Shape
Square
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Hardness
64D
Plastic Hardness Rating
Medium
Material
HDPE
Friction Rating
Slippery
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
12.39 lb
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
50 HRM
Wear Rate
Not Rated
Shore Hardness
64 Shore D
Elongation
Not Rated
Product Form
Sheet

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.