Zoro Homepage

Black HDPE HDPE Sheet 48" L x 12" W x 1/2" Thick

  • Mfr # BULK-PS-PE-881

  • Zoro # G7847223


product price: $91.89
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-881
Zoro #
G7847223
UPC #
193005099299
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Wear Factor
Good
Plastic Hardness
64D
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.043 in
Water Absorption
0.05 %
Material
HDPE
Water Absorption Rating
Excellent
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Shape
Rectangle
Impact Strength Rating
Poor
Backing Type
No Backing
Grade
Marine
Maximum Temperature
180 Degrees F
Friction Rating
Slippery
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Plastic Hardness Rating
Medium
Minimum Temperature
-100 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.31
Standards
Not Rated
Shore Hardness
64 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
12.39 lb
Rockwell Hardness
50 HRM

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.