Zoro Homepage

Black HDPE HDPE Sheet 48" L x 12" W x 3/4" Thick

  • Mfr # BULK-PS-PE-927

  • Zoro # G7854381


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-927
Zoro #
G7854381
UPC #
193005099923
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Excellent
Material
HDPE
Friction Rating
Slippery
Plastic Clarity
Opaque
Plastic Density
0.034 lb/cu in
Backing Type
No Backing
Temperature Range
-100 Degrees to 180 Degrees F
Water Absorption
0.05 %
Minimum Temperature
-100 Degrees F
Friction Coefficient
0.31
Wear Factor
Good
Plastic Thickness Tolerance
+/-0.064 in
Plastic Hardness Rating
Medium
Machinability
Not Rated
Tensile Strength Rating
Poor
Shape
Rectangle
Grade
Marine
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
UV Resistant
Yes
Plastic Hardness
64D
Impact Strength Rating
Poor
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
64 Shore D
Wear Rate
Not Rated
Product Type
Plastic Sheet
Product Form
Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
18.58 lb

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.