Zoro Homepage

Black HDPE HDPE Sheet 48" L x 24" W x 1/2" Thick

  • Mfr # BULK-PS-PE-883

  • Zoro # G7847390


product price: $143.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-883
Zoro #
G7847390
UPC #
193005099312
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Grade
Marine
Tensile Strength Rating
Poor
Wear Factor
Good
UV Resistant
Yes
Plastic Hardness Rating
Medium
Friction Coefficient
0.31
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Shape
Rectangle
Minimum Temperature
-100 Degrees F
Water Absorption
0.05 %
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Plastic Density
0.034 lb/cu in
Corrosion and Chemical Resistance
Good
Material
HDPE
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Hardness
64D
Impact Strength Rating
Poor
Standards
Not Rated
Rockwell Hardness
50 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
Weight
24.77 lb
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.