Zoro Homepage

Black HDPE HDPE Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # BULK-PS-PE-839

  • Zoro # G7856238


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-839
Zoro #
G7856238
UPC #
193005098841
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Material Type
Marine
UV Resistant
Yes
Friction Rating
Slippery
Wear Factor
Good
Material
HDPE
Plastic Clarity
Opaque
Backing Type
No Backing
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Grade
Marine
Friction Coefficient
0.31
Maximum Temperature
180 Degrees F
Machinability
Not Rated
Shape
Square
Minimum Temperature
-100 Degrees F
Plastic Thickness Tolerance
+/-0.021 in
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Plastic Hardness
64D
Water Absorption
0.05 %
Temperature Range
-100 Degrees to 180 Degrees F
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Weight
24.77 lb
Flexural Modulus
Not Rated
Product Form
Sheet

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.