Zoro Homepage

Black HDPE HDPE Sheet 6" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PE-832

  • Zoro # G7853690


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-832
Zoro #
G7853690
UPC #
193005098766
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
6"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Temperature Range
-100 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.05 %
Shape
Square
Plastic Hardness Rating
Medium
Friction Coefficient
0.31
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Density
0.034 lb/cu in
Friction Rating
Slippery
Wear Factor
Good
Plastic Hardness
64D
Plastic Thickness Tolerance
+/-0.021 in
Grade
Marine
Backing Type
No Backing
Material
HDPE
Minimum Temperature
-100 Degrees F
UV Resistant
Yes
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Standards
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
64 Shore D
Dielectric Strength
Not Rated
Elongation
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
0.39 lb
Product Form
Sheet

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.