Zoro Homepage

Black HDPE HDPE Sheet 96" L x 54" W x 1" Thick

  • Mfr # BULK-PS-PE-969

  • Zoro # G7844931


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-969
Zoro #
G7844931
UPC #
193005100414
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
54"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
54 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Tensile Strength
4,000 psi
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Shape
Rectangle
Water Absorption Rating
Excellent
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Plastic Density
0.034 lb/cu in
Material
HDPE
Minimum Temperature
-100 Degrees F
Wear Factor
Good
Tensile Strength Rating
Poor
Grade
Marine
UV Resistant
Yes
Water Absorption
0.05 %
Backing Type
No Backing
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Machinability
Not Rated
Friction Coefficient
0.31
Plastic Thickness Tolerance
+/-0.085 in
Plastic Hardness
64D
Impact Strength Rating
Poor
Standards
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
50 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Dielectric Strength
Not Rated
Weight
222.92 lb
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Shore Hardness
64 Shore D

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 8 ft, Plastic Width 4.5 ft, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.