Zoro Homepage

Black HDPE HDPE Sheet 96" L x 54" W x 1/2" Thick

  • Mfr # BULK-PS-PE-877

  • Zoro # G7845044


product price: $526.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-877
Zoro #
G7845044
UPC #
193005099244
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
54"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
54 in W x 96 in L

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Water Absorption
0.05 %
Friction Rating
Slippery
Grade
Marine
Plastic Hardness Rating
Medium
Material
HDPE
Plastic Density
0.034 lb/cu in
Impact Strength Rating
Poor
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Shape
Rectangle
Wear Factor
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Machinability
Not Rated
Friction Coefficient
0.31
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Backing Type
No Backing
Plastic Hardness
64D
Standards
Not Rated
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
111.46 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

HDPE Sheet, HDPE, Grade Marine, Plastic Length 8 ft, Plastic Width 4.5 ft, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Temperature Range -100 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 64D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.