Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick

  • Mfr # 1ZAW3

  • Zoro # G2629261


product price: $15.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZAW3
Zoro #
G2629261
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
24"
Thickness
0.375"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Material Color Family
Black
Operating Temp. Range
-58 Degrees to 176 Degrees F
Impact Strength
1.94 ft-lb/in
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Tensile Strength
4,600 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Corrosion Resistant
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Material
HDPE
Plastic Hardness
70D
Friction Coefficient
0.2
Minimum Temperature
-40 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Machinability
80 %
UV Resistant
No
Temperature Range
-58 Degrees to 176 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Wear Factor
Good
Shape
Rectangle
Grade
Standard
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.1520
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Elongation
300 %
Light Transmission
90 %
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Dielectric Strength
50 kV/mm
Wear Rate
6.53 x 10^-6 cu mm/N-m
Flexural Modulus
174 ksi
Rockwell Hardness
64 HRM
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

The ZORO SELECT - 1ZAW3 is a Sheet Stock plastic sheet, used in a variety of industrial applications. Made from HDPE material, this black-colored sheet stock comes with properties that may resist certain corrosive substances and chemicals. It can be cut, shaped or molded into different forms depending on the specific requirements of the project.

  • Corrosion and Chemical Resistance: The plastic sheet is designed with properties that may resist certain corrosive substances, chemicals, or environmental conditions.
  • Friction Coefficient & Rating: With a friction coefficient of 0.2 and a slippery rating, it's intended for use where lower resistance is needed when sliding against another object.
  • Impact Strength & Rating: Despite having an impact strength of 1.30 ft-lb/in which indicates how much energy the material can absorb before breaking, it has a poor impact strength rating.
  • Machinability: This attribute refers to the potential ability of this plastic sheet being cut, shaped or finished using appropriate industrial tools; care should be taken not to cause damage to either the material or equipment.
  • Temperature Range: The recommended operating temperature range for this product is between -58 Degrees F and 176 Degrees F; performance outside these ranges has not been verified.
  • Tensile Strength & Rating: Tensile strength rated at up-to-4,600 psi indicates possible stress endurance capacity during stretching/pulling before breaking; however overall durability under such condition may vary depending on usage circumstances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.