Zoro Homepage

Black HDPE Sheet Stock 48" L x 12" W x 0.188" Thick

  • Mfr # 1ZAX4

  • Zoro # G2767642


product price: $12.89
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAX4
Zoro #
G2767642
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.188"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.188"
Width
12"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-58 Degrees to 176 Degrees F
Tensile Strength
4,600 psi
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Thickness Tolerance
+/-10%
Material Color Family
Black
Impact Strength
1.94 ft-lb/in
Plastic Grouping
Sheet Stock
Material Type
Corrosion Resistant
Material
HDPE
Water Absorption
0.01 %
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Temperature Range
-58 Degrees to 176 Degrees F
Friction Coefficient
0.2
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
70D
Shape
Rectangle
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Wear Factor
Good
Tensile Strength Rating
Poor
Machinability
80 %
Grade
Standard
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Flexural Modulus
174 ksi
Elongation
300 %
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Rockwell Hardness
64 HRM
Dielectric Strength
50 kV/mm
Light Transmission
90 %

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.