Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black HDPE Sheet Stock 48" L x 12" W x 0.250" Thick

  • Mfr # 1ZAX5

  • Zoro # G2596176


product price: $17.45
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAX5
Zoro #
G2596176
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Width
12"
Thickness
0.250"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Material Type
Corrosion Resistant
Impact Strength
1.94 ft-lb/in
Operating Temp. Range
-58 Degrees to 176 Degrees F
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Material Color Family
Black
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
4,600 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Material
HDPE
Friction Coefficient
0.2
Temperature Range
-58 Degrees to 176 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Wear Factor
Good
Machinability
80 %
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
70D
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Shape
Rectangle
UV Resistant
No
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Minimum Adhesive Temperature
70 Degrees F
Plastic Density
0.93 g/cc
Maximum Adhesive Temperature
203 Degrees F
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
50 kV/mm
UV-Resistant
UV-Resistant
Light Transmission
90 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRM
Elongation
300 %
Product Type
Plastic Sheet
Wear Rate
6.53 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Shore Hardness
70 Shore D
Flexural Modulus
174 ksi
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded

Description

The ZORO SELECT - 1ZAX5 is a Sheet Stock, a type of plastic sheet that comes in various sizes and thicknesses. Constructed with HDPE material for potential versatility and durability, this black-colored sheet stock can be cut, shaped, or molded into different forms depending on the specific requirements of your project.

  • Corrosion and Chemical Resistance: This product is known to have some resistance to corrosion and chemicals, potentially making it a choice for applications where exposure to such substances may be present.
  • Friction Coefficient & Rating: With a reported friction coefficient of 0.2, this sheet might offer lower resistance when in contact with other surfaces.
  • Machinability: Given its rated machinability characteristics, users may find that they can cut or shape this product using appropriate tools; however results will vary depending on tool quality and user skill.
  • Temperature Range: The manufacturer's suggested operating temperature range for this plastic sheet is between -58 Degrees F to 176 Degrees F. Suitability under specific environmental conditions should be determined by the user.
  • Tensile Strength & Impact Strength: These sheets have been tested under controlled conditions but actual performance will depend on usage circumstances.
  • Water Absorption Rating: A higher water absorption rating suggests potential resilience against moisture absorption; suitability in environments with frequent exposure should be evaluated by the user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.