Zoro Homepage

Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick

  • Mfr # 1ZAZ9

  • Zoro # G3187441


product price: $20.25
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAZ9
Zoro #
G3187441
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.125"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Black
Standards
ASTM D2239, Dept of Canadian Agriculture, USDA
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
Operating Temp. Range
-58 Degrees to 176 Degrees F
Material Color Family
Black
Impact Strength
1.94 ft-lb/in
Material Type
Corrosion Resistant
Tensile Strength
4,600 psi
Thickness Tolerance
+/-10%
Material
HDPE
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Plastic Clarity
Opaque
UV Resistant
No
Shape
Rectangle
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Minimum Temperature
-40 Degrees F
Temperature Range
-58 Degrees to 176 Degrees F
Water Absorption
0.01 %
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
70D
Machinability
80 %
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
50 kV/mm
Rockwell Hardness
64 HRM
Metal Detectable
Not Metal Detectable
Light Transmission
90 %
Shore Hardness
70 Shore D
Elongation
300 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Wear Rate
6.53 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Flexural Modulus
174 ksi
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520

Description

The ZORO SELECT - 1ZAZ9 is a type of sheet stock, a versatile and durable plastic sheet used by industry professionals for fabricating parts or prototypes. This particular product is made from HDPE material, known for its resistance to corrosion and chemicals. It comes in black color with an opaque clarity, making it suitable for applications where transparency isn't required.

  • Corrosion and Chemical Resistance: The sheet has good resistance against corrosive substances, chemicals, or harsh environmental conditions.
  • Friction Coefficient & Rating: With a friction coefficient of 0.2 and rating as 'very slippery', this sheet offers low resistance when sliding against another object.
  • Impact Strength & Rating: Despite having poor impact strength (1.30 ft-lb/in), it can still withstand certain levels of force or shock without breaking.
  • Machinability: Rated as fair in machinability, this plastic sheet can be cut or shaped using industrial tools without causing damage to the material or equipment.
  • Nominal Size & Tolerance: The nominal size is 24 in W x 48 in L with length tolerance +/-0.250 inches indicating slight variations are acceptable
  • Operating Temperature Range: Rated for operation within temperatures ranging from -58 Degrees to 176 Degrees F. Performance may vary depending on temperature conditions.
  • Tensile Strength & Rating: Has a tensile strength of 4,600 psi but rated poorly on tensile stress before breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.