Zoro Homepage

Black HDPE Sheet Stock 96" L x 48" W x 0.125" Thick

  • Mfr # 1ZBB3

  • Zoro # G1968957


product price: $97.89
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZBB3
Zoro #
G1968957
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Thickness
0.125"
Length
96"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Density 0.93 g/cc, Plastic Hardness 70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.