Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 10 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-28

  • Zoro # G7851590


product price: $68.65
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Black
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-28
Zoro #
G7851590
UPC #
193005101756
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
10 ft.
Plastic Length
100 ft.
Nominal Size
10 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Material Type
Standard
Tensile Strength
850 psi
Water Absorption Rating
Good
Minimum Temperature
-60 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
40D
UV Resistant
No
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Slippery
Maximum Temperature
150 Degrees F
Tensile Strength Rating
Poor
Water Absorption
0.19 %
Wear Factor
Good
Plastic Hardness Rating
Medium Soft
Impact Strength
No Break
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Material
LDPE
Standards
ASTM D4397-84
Corrosion and Chemical Resistance
Good
Machinability
Not Rated
Shape
Rectangle
Temperature Range
-60 Degrees to 150 Degrees F
Friction Coefficient
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
50 HRR
Product Type
Plastic Film
Shore Hardness
40 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
112 %
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Weight
19.2 lb

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 10 ft, Plastic Thickness 4 mil, Black, Plastic Clarity Opaque, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.