Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 10 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-27

  • Zoro # G7852099


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Black
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-27
Zoro #
G7852099
UPC #
193005101749
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
10 ft.
Plastic Length
100 ft.
Nominal Size
10 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Tensile Strength
1,200 psi
Material Type
Standard
UV Resistant
No
Machinability
Not Rated
Shape
Rectangle
Plastic Hardness
40D
Water Absorption
0.13 %
Water Absorption Rating
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Minimum Temperature
-60 Degrees F
Impact Strength
No Break
Plastic Hardness Rating
Medium Soft
Temperature Range
-60 Degrees to 150 Degrees F
Maximum Temperature
150 Degrees F
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Wear Factor
Good
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Standards
ASTM D4397-84
Material
LDPE
Friction Coefficient
Not Rated
UV-Resistant
Not UV-Resistant
Rockwell Hardness
50 HRR
Weight
28.8 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
40 Shore D
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Elongation
150 %
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 10 ft, Plastic Thickness 6 mil, Black, Plastic Clarity Opaque, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.