Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 12 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-26

  • Zoro # G7851581


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Black
Tensile Strength
850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-26
Zoro #
G7851581
UPC #
193005101732
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
12 ft.
Plastic Length
100 ft.
Nominal Size
12 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Tensile Strength
850 psi
Material Type
Standard
Plastic Density
0.033 lb/cu in
Impact Strength Rating
Excellent
Grade
Standard
Minimum Temperature
-60 Degrees F
Backing Type
No Backing
Wear Factor
Good
Plastic Hardness
40D
Plastic Clarity
Opaque
Maximum Temperature
150 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Medium Soft
Water Absorption
0.19 %
Temperature Range
-60 Degrees to 150 Degrees F
Water Absorption Rating
Good
Standards
ASTM D4397-84
UV Resistant
No
Impact Strength
No Break
Material
LDPE
Friction Rating
Slippery
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Friction Coefficient
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Rockwell Hardness
50 HRR
Shore Hardness
40 Shore D
Weight
23 lb
Static-Resistant
Not Static-Resistant
Elongation
112 %
Product Type
Plastic Film
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 12 ft, Plastic Thickness 4 mil, Black, Plastic Clarity Opaque, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.