Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 20 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-21

  • Zoro # G7855188


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Black
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-21
Zoro #
G7855188
UPC #
193005101688
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
20 ft.
Plastic Length
100 ft.
Nominal Size
20 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Tensile Strength
1,200 psi
Material Type
Standard
Friction Rating
Slippery
Tensile Strength Rating
Poor
Wear Factor
Good
Water Absorption
0.13 %
Plastic Hardness
40D
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Impact Strength
No Break
Grade
Standard
Maximum Temperature
150 Degrees F
Machinability
Not Rated
Water Absorption Rating
Good
UV Resistant
No
Impact Strength Rating
Excellent
Standards
ASTM D4397-84
Plastic Clarity
Opaque
Material
LDPE
Minimum Temperature
-60 Degrees F
Plastic Hardness Rating
Medium Soft
Temperature Range
-60 Degrees to 150 Degrees F
Shape
Rectangle
Corrosion and Chemical Resistance
Good
Friction Coefficient
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
Not Rated
Weight
57.6 lb
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Shore Hardness
40 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Elongation
150 %
Product Type
Plastic Film

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 20 ft, Plastic Thickness 6 mil, Black, Plastic Clarity Opaque, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.