Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black LDPE LDPE Sheet 100 ft. L x 6 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-31

  • Zoro # G7851679


product price: $69.89
/ea

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Black
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-31
Zoro #
G7851679
UPC #
193005101787
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
6 ft.
Plastic Length
100 ft.
Nominal Size
72 in W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Black
Color
Black
Material Type
Standard
Tensile Strength
1,200 psi
Backing Type
No Backing
Wear Factor
Good
Friction Rating
Slippery
Minimum Temperature
-60 Degrees F
Corrosion and Chemical Resistance
Good
Standards
ASTM D4397-84
Maximum Temperature
150 Degrees F
Water Absorption Rating
Good
Water Absorption
0.13 %
Plastic Hardness
40D
Machinability
Not Rated
Plastic Density
0.033 lb/cu in
UV Resistant
No
Plastic Clarity
Opaque
Grade
Standard
Shape
Rectangle
Temperature Range
-60 Degrees to 150 Degrees F
Impact Strength
No Break
Tensile Strength Rating
Poor
Material
LDPE
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
150 %
Product Type
Plastic Film
Shore Hardness
40 Shore D
Weight
17.2 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Form
Sheet

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 6 ft, Plastic Thickness 6 mil, Black, Plastic Clarity Opaque, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.