Zoro Homepage

Black Nylon 6/6 Nylon Bar 24" L x 4" W x 1/4" Thick

  • Mfr # PS-NYL-MS-8

  • Zoro # G300399245


product price: $19.05
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-8
Zoro #
G300399245
UPC #
193005065232
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
24"
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Nylon Bar
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
MDS-Filled
Material
Nylon 6/6
Tensile Strength
11,000 psi
Impact Strength
1.1 ft-lb/in
Standards
Not Rated
Operating Temp. Range
-20 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Machinability
100 %
Maximum Temperature
200 Degrees F
Plastic Thickness Tolerance
+0.012/-0.02 in
Friction Rating
Very Slippery
Plastic Density
0.042 lb/cu in
Temperature Range
-20 Degrees to 200 Degrees F
Water Absorption
0.5 %
Grade
MDS-Filled
Plastic Hardness
Rockwell R110
Wear Factor
Excellent
Friction Coefficient
0.2
Shape
Rectangular
Water Absorption Rating
Poor
Plastic Clarity
Opaque
UV Resistant
No
Tensile Strength Rating
Excellent
Backing Type
No Backing
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Weight
1.04 lb
Flexural Modulus
4,100 MPa
Static-Resistant
Not Static-Resistant
Filler Material
MDS
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Rockwell Hardness
110 HRR
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm
Shore Hardness
80 Shore D

Description

Nylon Bar, Nylon 6/6, MDS-Filled, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.