Zoro Homepage

Black Nylon 6/6 Nylon Bar 48" L x 1/2" W x 3/8" Thick

  • Mfr # PS-NYL-MS-12

  • Zoro # G100399216


product price: $9.29
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-MS-12
Zoro #
G100399216
UPC #
193005065270
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1/2"
Plastic Length
48"
Nominal Size
1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Nylon Bar
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material
Nylon 6/6
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material Type
MDS-Filled
Standards
Not Rated
Tensile Strength
11,000 psi
Impact Strength
1.1 ft-lb/in
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell R110
Plastic Hardness Rating
Hard
Grade
MDS-Filled
Machinability
100 %
Shape
Rectangular
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 200 Degrees F
Friction Coefficient
0.2
Maximum Temperature
200 Degrees F
Plastic Thickness Tolerance
+0.047/-0.009 in
Plastic Density
0.042 lb/cu in
Water Absorption
0.5 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Excellent
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Dielectric Strength
25 kV/mm
Coefficient of Thermal Expansion
5 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
0.38 lb
Rockwell Hardness
110 HRR
Flexural Modulus
4,100 MPa
FDA Compliance
Not FDA Compliant
Filler Material
MDS
Shore Hardness
80 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Description

Nylon Bar, Nylon 6/6, MDS-Filled, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.5 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.